- Radial Shaft Seal
- 266.7 mm Shaft Diameter
- 304.8 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 304.8 mm |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS1 |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 266.7 mm |
| Seal Application | General Purpose |
| Temperature Range [Max] | 250 °F |
| Seal Design | Assembled Design |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 4.327 LB |
| EAN or UPC | 85311114370 |

