- Radial Shaft Seal
- 266.7 mm Shaft Diameter
- 304.8 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Construction | HDS3 |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 304.8 mm |
| Shaft Dia. | 266.7 mm |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Inch/Metric | Metric |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Single Lip w/Spring |
| Weight | 2.278 LB |
| EAN or UPC | 85311114363 |

