- Radial Shaft Seal
- 266.7 mm Shaft Diameter
- 304.8 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 304.8 mm |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Shaft Dia. | 266.7 mm |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Weight | 4.327 LB |
| EAN or UPC | 85311114325 |

