- Radial Shaft Seal
- 266.7 mm Shaft Diameter
- 298.45 mm Housing Bore Diameter
- 15.75 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 298.45 mm |
| Lip Type | Split |
| Shaft Dia. | 266.7 mm |
| Weight | 2.018 LB |
| EAN or UPC | 85311433587 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 298.45 mm |
| Lip Type | Split |
| Shaft Dia. | 266.7 mm |
| Weight | 2.018 LB |
| EAN or UPC | 85311433587 |