- Radial Shaft Seal
- 266.7 mm Shaft Diameter
- 298.45 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 298.45 mm |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Lip Material | Nitrile |
| Shaft Dia. | 266.7 mm |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 4.258 LB |
| EAN or UPC | 85311114257 |

