- Radial Shaft Seal
- 266.7 mm Shaft Diameter
- 298.45 mm Housing Bore Diameter
- 15.875 mm Width
| Shaft Dia. | 266.7 mm |
| Lip Type | Split |
| Housing Bore Dia. | 298.45 mm |
| Inch/Metric | Metric |
| Weight | 2.278 LB |
| EAN or UPC | 85311393232 |
| Shaft Dia. | 266.7 mm |
| Lip Type | Split |
| Housing Bore Dia. | 298.45 mm |
| Inch/Metric | Metric |
| Weight | 2.278 LB |
| EAN or UPC | 85311393232 |