- Radial Shaft Seal
- 265.13 mm Shaft Diameter
- 315.93 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 265.13 mm |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 315.93 mm |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS1 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Weight | 4.458 LB |
| EAN or UPC | 85311114165 |

