- Radial Shaft Seal
- 264.54 mm Shaft Diameter
- 295.28 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Duralip (Carboxylated Nitrile) |
| Lip Style | Internal |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 264.54 mm |
| Temperature Range [Max] | 250 °F |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Construction | HDS2 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 295.28 mm |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Assembled Design |
| Weight | 4.218 LB |
| EAN or UPC | 85311114097 |

