- Radial Shaft Seal
- 263.53 mm Shaft Diameter
- 314.33 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 263.53 mm |
| Construction | HDS1 |
| Pressure | 10 psi |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Housing Bore Dia. | 314.33 mm |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Weight | 4.438 LB |
| EAN or UPC | 85311114059 |

