- Radial Shaft Seal
- 263.53 mm Shaft Diameter
- 311.15 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 263.53 mm |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Housing Bore Dia. | 311.15 mm |
| Seal Design | Assembled Design |
| Lip Type | Non-Split |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Weight | 4.408 LB |
| EAN or UPC | 85311114042 |

