- Radial Shaft Seal
- 263.525 mm Shaft Diameter
- 295.478 mm Housing Bore Diameter
- 22.225 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 263.525 mm |
| Construction | HDS2 |
| Spring Material | Carbon Steel Garter |
| Seal Design | Assembled Design |
| Pressure | 10 psi |
| Housing Bore Dia. | 295.478 mm |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 1.992 LB |
| EAN or UPC | 85311113991 |

