- Radial Shaft Seal
- 263.53 mm Shaft Diameter
- 295.28 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 263.53 mm |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 295.28 mm |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Lip Type | Single Lip w/Spring |
| Pressure | 10 psi |
| Construction | HDS2 |
| Lip Material | Nitrile |
| Weight | 4.218 LB |
| EAN or UPC | 85311113984 |

