- Radial Shaft Seal
- 263.53 mm Shaft Diameter
- 295.28 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 295.28 mm |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Shaft Dia. | 263.53 mm |
| Lip Material | Nitrile |
| Weight | 4.218 LB |
| EAN or UPC | 85311113977 |

