- Radial Shaft Seal
- 263.53 mm Shaft Diameter
- 295.28 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Fluoroelastomer - Viton |
| Shaft Dia. | 263.53 mm |
| Seal Design | Assembled Design |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 400 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 295.28 mm |
| Pressure | 10 psi |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 4.218 LB |
| EAN or UPC | 85311113953 |

