
- Radial Shaft Seal
- 1026.007 mm Shaft Diameter
- 1076.452 mm Housing Bore Diameter
- 24.993 mm Width
Inch/Metric | Metric |
Shaft Dia. | 1026.01 mm |
Lip Type | Non-Split |
Housing Bore Dia. | 1076.452 mm |
Weight | 13.261 LB |
EAN or UPC | 85311465991 |

Inch/Metric | Metric |
Shaft Dia. | 1026.01 mm |
Lip Type | Non-Split |
Housing Bore Dia. | 1076.452 mm |
Weight | 13.261 LB |
EAN or UPC | 85311465991 |