
- Radial Shaft Seal
- 1026.007 mm Shaft Diameter
- 1066.444 mm Housing Bore Diameter
- 19.989 mm Width
Lip Type | Non-Split |
Housing Bore Dia. | 1066.444 mm |
Inch/Metric | Metric |
Shaft Dia. | 1026.01 mm |
Weight | 11.77 LB |
EAN or UPC | 85311465984 |

Lip Type | Non-Split |
Housing Bore Dia. | 1066.444 mm |
Inch/Metric | Metric |
Shaft Dia. | 1026.01 mm |
Weight | 11.77 LB |
EAN or UPC | 85311465984 |