- Radial Shaft Seal
- 260.35 mm Shaft Diameter
- 311.15 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 400 °F |
| Construction | HDS1 |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Seal Design | Assembled Design |
| Shaft Dia. | 260.35 mm |
| Lip Material | Fluoroelastomer - Viton |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Housing Bore Dia. | 311.15 mm |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Weight | 4.408 LB |
| EAN or UPC | 85311113878 |

