- Radial Shaft Seal
- 260.35 mm Shaft Diameter
- 311.15 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Housing Bore Dia. | 311.15 mm |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 260.35 mm |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 4.408 LB |
| EAN or UPC | 85311113861 |

