- Radial Shaft Seal
- 260.35 mm Shaft Diameter
- 311.15 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS3 |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/Spring |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 260.35 mm |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 311.15 mm |
| Weight | 4.408 LB |
| EAN or UPC | 85311113854 |

