- Radial Shaft Seal
- 260.35 mm Shaft Diameter
- 311.15 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Shaft Dia. | 260.35 mm |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS1 |
| Housing Bore Dia. | 311.15 mm |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Assembled Design |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Weight | 4.413 LB |
| EAN or UPC | 85311113823 |

