- Radial Shaft Seal
- 260.35 mm Shaft Diameter
- 305.003 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Pressure | 10 psi |
| Construction | HDS1 |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 305.003 mm |
| Shaft Dia. | 260.35 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Weight | 4.327 LB |
| EAN or UPC | 85311113816 |

