
- Radial Shaft Seal
- 260.35 mm Shaft Diameter
- 298.45 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Spring Material | Carbon Steel Garter |
Housing Bore Dia. | 298.45 mm |
Inch/Metric | Metric |
Temperature Range [Min] | -40 °F |
Lip Type | Single Lip w/Spring |
Case Construction | Steel Case w/Inner Case |
Temperature Range [Max] | 250 °F |
Seal Application | General Purpose |
Cover/Compensation Ring/Plate Required | No |
Lip Material | Nitrile |
Construction | HDS2 |
Seal Design | Assembled Design |
Pressure | 10 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Shaft Dia. | 260.35 mm |
Lip Style | Internal |
Weight | 4.258 LB |
EAN or UPC | 85311113793 |
