- Radial Shaft Seal
- 260.35 mm Shaft Diameter
- 298.45 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 260.35 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 400 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip w/Spring |
| Pressure | 10 psi |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS2 |
| Housing Bore Dia. | 298.45 mm |
| Inch/Metric | Metric |
| Lip Material | Fluoroelastomer - Viton |
| Lip Style | Internal |
| Weight | 4.258 LB |
| EAN or UPC | 85311167482 |

