- Radial Shaft Seal
- 259.99 mm Shaft Diameter
- 319.79 mm Housing Bore Diameter
- 24.99 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Shaft Dia. | 259.99 mm |
| Lip Type | Non-Split |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 319.79 mm |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Weight | 4.248 LB |
| EAN or UPC | 85311113670 |

