- Radial Shaft Seal
- 259.588 mm Shaft Diameter
- 298.653 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 298.653 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Shaft Dia. | 259.588 mm |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS1 |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 2.051 LB |
| EAN or UPC | 85311113618 |

