- Radial Shaft Seal
- 258.78 mm Shaft Diameter
- 312.75 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS1 |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 312.75 mm |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Shaft Dia. | 258.78 mm |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Weight | 4.423 LB |
| EAN or UPC | 85311113588 |

