- Radial Shaft Seal
- 258.78 mm Shaft Diameter
- 290.53 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 290.53 mm |
| Shaft Dia. | 258.78 mm |
| Seal Application | General Purpose |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Weight | 4.158 LB |
| EAN or UPC | 85311113533 |

