- Radial Shaft Seal
- 257.18 mm Shaft Diameter
- 311.15 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 257.18 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Seal Design | Assembled Design |
| Pressure | 10 psi |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Housing Bore Dia. | 311.15 mm |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Construction | HDS1 |
| Lip Material | Nitrile |
| Weight | 4.413 LB |
| EAN or UPC | 85311113472 |

