- Radial Shaft Seal
- 257.18 mm Shaft Diameter
- 307.98 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 307.98 mm |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 257.18 mm |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Weight | 4.373 LB |
| EAN or UPC | 85311113465 |

