- Radial Shaft Seal
- 257.18 mm Shaft Diameter
- 304.8 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS1 |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 257.18 mm |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 304.8 mm |
| Seal Design | Assembled Design |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Weight | 4.327 LB |
| EAN or UPC | 85311113441 |

