- Radial Shaft Seal
- 257.175 mm Shaft Diameter
- 305.003 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Pressure | 10 psi |
| Shaft Dia. | 257.175 mm |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS1 |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 305.003 mm |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 3.123 LB |
| EAN or UPC | 85311113434 |

