- Radial Shaft Seal
- 257.18 mm Shaft Diameter
- 298.45 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Housing Bore Dia. | 298.45 mm |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 257.18 mm |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Construction | HDS1 |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Weight | 4.258 LB |
| EAN or UPC | 85311113410 |

