
- Radial Shaft Seal
- 257.18 mm Shaft Diameter
- 295.28 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Spring Material | Carbon Steel Garter |
Housing Bore Dia. | 295.28 mm |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Temperature Range [Max] | 250 °F |
Inch/Metric | Metric |
Construction | HDS1 |
Pressure | 10 psi |
Lip Material | Nitrile |
Lip Type | Non-Split |
Seal Design | Assembled Design |
Cover/Compensation Ring/Plate Required | No |
Shaft Dia. | 257.18 mm |
Case Construction | Steel Case w/Inner Case |
Temperature Range [Min] | -40 °F |
Seal Application | General Purpose |
Lip Style | Internal |
Weight | 4.258 LB |
EAN or UPC | 85311113397 |
