Skip to content Skip to navigation menu
SKF100X140X12HMSA10V

100X140X12HMSA10V

Metric Radial Shaft Seal
Item #101013988
  • Radial Shaft Seal
  • 100 mm Shaft Diameter
  • 140 mm Housing Bore Diameter
  • 12 mm Width
SKF100X140X12HMSA10V
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 100 mm Shaft Diameter
  • 140 mm Housing Bore Diameter
  • 12 mm Width
Housing Bore Dia. 140 mm
Shaft Dia. 100 mm
Inch/Metric Metric
Weight 0.394 LB
EAN or UPC 7316572547380
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison