- Radial Shaft Seal
- 100 mm Shaft Diameter
- 125 mm Housing Bore Diameter
- 12 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 100 mm |
| Housing Bore Dia. | 125 mm |
| Weight | 0.288 LB |
| EAN or UPC | 7316572547267 |
| Inch/Metric | Metric |
| Shaft Dia. | 100 mm |
| Housing Bore Dia. | 125 mm |
| Weight | 0.288 LB |
| EAN or UPC | 7316572547267 |