- Radial Shaft Seal
- 255.6 mm Shaft Diameter
- 296.88 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 296.88 mm |
| Lip Style | Internal |
| Shaft Dia. | 255.6 mm |
| Lip Type | Non-Split |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Construction | HDS1 |
| Weight | 4.238 LB |
| EAN or UPC | 85311113298 |

