- Radial Shaft Seal
- 1000 mm Shaft Diameter
- 1060 mm Housing Bore Diameter
- 25 mm Width
| Housing Bore Dia. | 1060 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 1000 mm |
| Weight | 22.304 LB |
| EAN or UPC | 85311223348 |
| Housing Bore Dia. | 1060 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 1000 mm |
| Weight | 22.304 LB |
| EAN or UPC | 85311223348 |