- Radial Shaft Seal
- 999.998 mm Shaft Diameter
- 1050.417 mm Housing Bore Diameter
- 23.012 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Molded Design |
| Construction | HDS2 |
| Surface Speed [Nom] | 5,000 ft/min |
| Temp Description | w/6 Lugs |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Pressure | 15 psi |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 999.998 mm |
| Lip Material | Nitrile |
| Housing Bore Dia. | 1050.417 mm |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Weight | 13.874 LB |
| EAN or UPC | 85311170970 |

