- Radial Shaft Seal
- 999.998 mm Shaft Diameter
- 1050.417 mm Housing Bore Diameter
- 91.989 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Shaft Dia. | 999.998 mm |
| Seal Design | Bonded Design |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Lip Style | Internal |
| Housing Bore Dia. | 1050.417 mm |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Weight | 22.185 LB |
| EAN or UPC | 85311160360 |

