- Radial Shaft Seal
- 1000 mm Shaft Diameter
- 1035 mm Housing Bore Diameter
- 20 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 1035 mm |
| Shaft Dia. | 1000 mm |
| Lip Type | Non-Split |
| Weight | 12.22 LB |
| EAN or UPC | 85311306393 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 1035 mm |
| Shaft Dia. | 1000 mm |
| Lip Type | Non-Split |
| Weight | 12.22 LB |
| EAN or UPC | 85311306393 |