- Radial Shaft Seal
- 254 mm Shaft Diameter
- 317.5 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Dual Lip w/One Spring |
| Shaft Dia. | 254 mm |
| Construction | HDSA1 |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Seal Application | Retain Lubricants and Exclude Dirt |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 15 psi |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Lip Material | Duralip (Carboxylated Nitrile), Nitrile |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 317.5 mm |
| Lip Style | Internal |
| Weight | 5.107 LB |
| EAN or UPC | 85311113281 |

