- Radial Shaft Seal
- 254 mm Shaft Diameter
- 304.8 mm Housing Bore Diameter
- 31.75 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Seal Application | Retain Lubricants and Exclude Dirt |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 15 psi |
| Inch/Metric | Metric |
| Housing Bore Dia. | 304.8 mm |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 254 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Duralip (Carboxylated Nitrile), Nitrile |
| Lip Type | Dual Lip w/One Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Assembled Design |
| Construction | HDSA1 |
| Weight | 4.928 LB |
| EAN or UPC | 85311113236 |

