- Radial Shaft Seal
- 254 mm Shaft Diameter
- 301.625 mm Housing Bore Diameter
- 31.75 mm Width
| Housing Bore Dia. | 301.625 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 254 mm |
| Weight | 6.072 LB |
| EAN or UPC | 85311191906 |
| Housing Bore Dia. | 301.625 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 254 mm |
| Weight | 6.072 LB |
| EAN or UPC | 85311191906 |