- Radial Shaft Seal
- 254 mm Shaft Diameter
- 285.75 mm Housing Bore Diameter
- 22.225 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 285.75 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 254 mm |
| Weight | 3.89 LB |
| EAN or UPC | 85311226356 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 285.75 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 254 mm |
| Weight | 3.89 LB |
| EAN or UPC | 85311226356 |