- Radial Shaft Seal
- 254 mm Shaft Diameter
- 311.15 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 311.15 mm |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Shaft Dia. | 254 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 10 psi |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Weight | 4.408 LB |
| EAN or UPC | 85311113151 |

