- Radial Shaft Seal
- 254 mm Shaft Diameter
- 307.98 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Housing Bore Dia. | 307.98 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS1 |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Shaft Dia. | 254 mm |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Weight | 4.368 LB |
| EAN or UPC | 85311113144 |

