
- Radial Shaft Seal
- 254 mm Shaft Diameter
- 304.8 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Case Construction | Steel Case w/Inner Case |
Shaft Dia. | 254 mm |
Seal Application | General Purpose |
Lip Type | Single Lip w/Spring |
Surface Speed [Nom] | 5,000 ft/min |
Spring Material | Carbon Steel Garter |
Lip Material | Nitrile |
Lip Style | Internal |
Temperature Range [Min] | -40 °F |
Inch/Metric | Metric |
Seal Design | Assembled Design |
Pressure | 10 psi |
Cover/Compensation Ring/Plate Required | No |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Construction | HDS2 |
Housing Bore Dia. | 304.8 mm |
Temperature Range [Max] | 250 °F |
Weight | 4.327 LB |
EAN or UPC | 85311113076 |
