- Radial Shaft Seal
- 254 mm Shaft Diameter
- 304.8 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Shaft Dia. | 254 mm |
| Lip Material | Fluoroelastomer - Viton |
| Temperature Range [Max] | 400 °F |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Construction | HDS2 |
| Pressure | 10 psi |
| Housing Bore Dia. | 304.8 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 4.327 LB |
| EAN or UPC | 85311113007 |

