- Radial Shaft Seal
- 254 mm Shaft Diameter
- 301.63 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 254 mm |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 301.63 mm |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Non-Split |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Weight | 4.288 LB |
| EAN or UPC | 85311112987 |

