- Radial Shaft Seal
- 254 mm Shaft Diameter
- 296.85 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Type | Non-Split |
| Seal Design | Assembled Design |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 296.85 mm |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 254 mm |
| Weight | 4.243 LB |
| EAN or UPC | 85311112932 |

